

€275.96/ pieceexcl. VAT
€333.91incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 33 |
Execution | Double row |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 54 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 121.5 kN |
Static load rating | 95.3 kN |
With sealing | No |