TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 3310 AJ/C3

  • ERIKS:14072627
  • Manufacturer:013992229007
Image 1
Save to list

€204.69/ pieceexcl. VAT

€247.67incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
33
Execution
Double row
Inner Diameter
50 mm
Outer Diameter
110 mm
Width
44.4 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
78.9 kN
Static load rating
60.1 kN
With sealing
No