TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 3309 AJ/C3

  • ERIKS:14072623
  • Manufacturer:013992228963
Image 1
Save to list

€158.97/ pieceexcl. VAT

€192.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
33
Execution
Double row
Inner Diameter
45 mm
Outer Diameter
100 mm
Width
39.7 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
66.4 kN
Static load rating
49.6 kN
With sealing
No