TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 3308 AJ/C3

  • ERIKS:14072618
  • Manufacturer:013992228918
Image 1
Save to list

€130.12/ pieceexcl. VAT

€157.45incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
33
Execution
Double row
Inner Diameter
40 mm
Outer Diameter
90 mm
Width
36.5 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
60.5 kN
Static load rating
44.2 kN
With sealing
No