TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 3307 AJ/C3

  • ERIKS:14072611
  • Manufacturer:013992228857
Image 1
Save to list

€103.19/ pieceexcl. VAT

€124.86incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
33
Execution
Double row
Inner Diameter
35 mm
Outer Diameter
80 mm
Width
34.9 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
49.5 kN
Static load rating
35.3 kN
With sealing
No