

€76.02/ pieceexcl. VAT
€91.98incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 33 |
Execution | Double row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 25.4 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 28.9 kN |
Static load rating | 19.4 kN |
With sealing | No |