TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 3304 AJ

  • ERIKS:14072594
  • Manufacturer:013992228697
Image 1
Save to list

€74.25/ pieceexcl. VAT

€89.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
33
Execution
Double row
Inner Diameter
20 mm
Outer Diameter
52 mm
Width
22.2 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
22.6 kN
Static load rating
14.7 kN
With sealing
No