TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 3207 AJ

  • ERIKS:14072549
  • Manufacturer:013992228345
Image 1
Save to list

€71.93/ pieceexcl. VAT

€87.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
32
Execution
Double row
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
27 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
30.5 kN
Static load rating
23.7 kN
With sealing
No