TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 3205 AJ

  • ERIKS:14072534
  • Manufacturer:013992228192
Image 1
Save to list

€57.41/ pieceexcl. VAT

€69.47incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
32
Execution
Double row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
20.6 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
16.3 kN
Static load rating
12 kN
With sealing
No