

€200.61/ pieceexcl. VAT
€242.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 53 |
Execution | Double row |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 22.22 mm |
Contact angle | 20 ° |
Cage | Plastic |
Dynamic load rating | 28.4 kN |
Static load rating | 15.3 kN |
With sealing | No |