

€52.68/ pieceexcl. VAT
€63.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 52 |
Execution | Double row |
Inner Diameter | 16.129 mm |
Outer Diameter | 40 mm |
Width | 43.942 mm |
Contact angle | 20 ° |
Cage | Plastic |
With sealing | No |