

€133.75/ pieceexcl. VAT
€161.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 52 |
Execution | Double row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 15.88 mm |
Contact angle | 20 ° |
Cage | Plastic |
Dynamic load rating | 13.5 kN |
Static load rating | 7.1 kN |
With sealing | No |