TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Plastic 5201KZ5

  • ERIKS:24022790
  • Manufacturer:087796043190
Image 1
Save to list

€83.95/ pieceexcl. VAT

€101.58incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
52
Execution
Double row
Inner Diameter
12 mm
Outer Diameter
32 mm
Width
15.875 mm
Contact angle
20 °
Cage
Plastic
With sealing
No