TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Plastic 3310 ATN1/C3

  • ERIKS:14072629
  • Manufacturer:013992229021
Image 1
Save to list

€182.25/ pieceexcl. VAT

€220.52incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
33
Execution
Double row
Inner Diameter
50 mm
Outer Diameter
110 mm
Width
44.4 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
78.9 kN
Static load rating
60.1 kN
With sealing
No