

€146.14/ pieceexcl. VAT
€176.83incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 33 |
Execution | Double row |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 39.7 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 66.4 kN |
Static load rating | 49.6 kN |
With sealing | No |