TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Plastic 3307 ATN1

  • ERIKS:14072612
  • Manufacturer:013992228901
Image 1
Save to list

€93.02/ pieceexcl. VAT

€112.55incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
33
Execution
Double row
Inner Diameter
35 mm
Outer Diameter
80 mm
Width
34.9 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
49.5 kN
Static load rating
35.3 kN
With sealing
No