TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Plastic 3305 ATN1

  • ERIKS:14072600
  • Manufacturer:013992228789
Image 1
Save to list

€66.43/ pieceexcl. VAT

€80.38incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
33
Execution
Double row
Inner Diameter
25 mm
Outer Diameter
62 mm
Width
25.4 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
28.9 kN
Static load rating
19.4 kN
With sealing
No