

€52.55/ pieceexcl. VAT
€63.59incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 33 |
Execution | Double row |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 22.2 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 15.8 kN |
Static load rating | 10 kN |
With sealing | No |