TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Plastic 3206 ATN1

  • ERIKS:14072544
  • Manufacturer:013992228314
Image 1
Save to list

€51.81/ pieceexcl. VAT

€62.69incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
32
Execution
Double row
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
23.8 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
28.6 kN
Static load rating
20.5 kN
With sealing
No