TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Plastic 3205 ATN1/C3

  • ERIKS:14072539
  • Manufacturer:013992228215
Image 1
Save to list

€43.42/ pieceexcl. VAT

€52.54incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
32
Execution
Double row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
20.6 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
16.3 kN
Static load rating
11.9 kN
With sealing
No