TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Plastic 3204 ATN1/C3

  • ERIKS:14072532
  • Manufacturer:013992228147
Image 1
Save to list

€41.61/ pieceexcl. VAT

€50.35incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
32
Execution
Double row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
20.6 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
15.3 kN
Static load rating
10.4 kN
With sealing
No