

€38.27/ pieceexcl. VAT
€46.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 32 |
Execution | Double row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 15.9 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 9.4 kN |
Static load rating | 5.2 kN |
With sealing | No |