

€4,177.81/ pieceexcl. VAT
€5,055.15incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 54 |
Execution | Double row |
Inner Diameter | 85 mm |
Outer Diameter | 210 mm |
Width | 91.975 mm |
Contact angle | 20 ° |
Cage | Brass |
Dynamic load rating | 355.9 kN |
Static load rating | 355.9 kN |
With sealing | No |