TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Brass 5416WBR

  • ERIKS:13167771
  • Manufacturer:087796068285
Image 1
Save to list

€3,406.49/ pieceexcl. VAT

€4,121.85incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
54
Execution
Double row
Inner Diameter
80 mm
Outer Diameter
200 mm
Width
87.238 mm
Contact angle
20 °
Cage
Brass
Dynamic load rating
333.6 kN
Static load rating
309.2 kN
With sealing
No