

€2,878.36/ pieceexcl. VAT
€3,482.82incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 54 |
Execution | Double row |
Inner Diameter | 75 mm |
Outer Diameter | 190 mm |
Width | 82.475 mm |
Contact angle | 20 ° |
Cage | Brass |
Dynamic load rating | 327 kN |
Static load rating | 298 kN |
With sealing | No |