

€2,201.79/ pieceexcl. VAT
€2,664.17incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 54 |
Execution | Double row |
Inner Diameter | 70 mm |
Outer Diameter | 180 mm |
Width | 79.3 mm |
Contact angle | 20 ° |
Cage | Brass |
Dynamic load rating | 291.4 kN |
Static load rating | 244.7 kN |
With sealing | No |