

€945.32/ pieceexcl. VAT
€1,143.84incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 54 |
Execution | Double row |
Inner Diameter | 55 mm |
Outer Diameter | 140 mm |
Width | 63.5 mm |
Contact angle | 30 ° |
Cage | Brass |
Weight | 4.907 kg |
With sealing | No |