

€810.72/ pieceexcl. VAT
€980.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 54 |
Execution | Double row |
Inner Diameter | 45 mm |
Outer Diameter | 120 mm |
Width | 53.915 mm |
Contact angle | 20 ° |
Cage | Brass |
Dynamic load rating | 166.8 kN |
Static load rating | 115.6 kN |
With sealing | No |