TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Brass 5407WBR

  • ERIKS:24022854
  • Manufacturer:087796043954
Image 1
Save to list

€439.18/ pieceexcl. VAT

€531.41incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
54
Execution
Double row
Inner Diameter
35 mm
Outer Diameter
100 mm
Width
44.45 mm
Contact angle
20 °
Cage
Brass
With sealing
No