

€416.27/ pieceexcl. VAT
€503.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 54 |
Execution | Double row |
Inner Diameter | 30 mm |
Outer Diameter | 90 mm |
Width | 39.688 mm |
Contact angle | 30 ° |
Cage | Brass |
Weight | 1.374 kg |
With sealing | No |