

€4,126.11/ pieceexcl. VAT
€4,992.59incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 53 |
Execution | Double row |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 92.075 mm |
Contact angle | 20 ° |
Cage | Brass |
With sealing | No |