

€2,748.95/ pieceexcl. VAT
€3,326.23incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 53 |
Execution | Double row |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 82.55 mm |
Contact angle | 20 ° |
Cage | Brass |
Dynamic load rating | 377 kN |
Static load rating | 377 kN |
With sealing | No |