TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Brass 5319W BR

  • ERIKS:13167776
  • Manufacturer:087796068179
Image 1
Save to list

€2,527.92/ pieceexcl. VAT

€3,058.78incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
53
Execution
Double row
Inner Diameter
95 mm
Outer Diameter
200 mm
Width
77.77 mm
Contact angle
30 °
Cage
Brass
With sealing
No