

€1,259.05/ pieceexcl. VAT
€1,523.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 53 |
Execution | Double row |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 68.28 mm |
Contact angle | 20 ° |
Cage | Brass |
Dynamic load rating | 284 kN |
Static load rating | 248 kN |
With sealing | No |