

€566.38/ pieceexcl. VAT
€685.32incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 53 |
Execution | Double row |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 53.98 mm |
Contact angle | 20 ° |
Cage | Brass |
Dynamic load rating | 191 kN |
Static load rating | 151 kN |
With sealing | No |