TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Brass 5311WBR

  • ERIKS:24022842
  • Manufacturer:087796068049
Image 1
Save to list

€526.64/ pieceexcl. VAT

€637.23incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
53
Execution
Double row
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
49.22 mm
Contact angle
20 °
Cage
Brass
Dynamic load rating
144 kN
Static load rating
113 kN
With sealing
No