TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Brass 5218WBR

  • ERIKS:13167799
  • Manufacturer:087796067981
Image 1
Save to list

€949.50/ pieceexcl. VAT

€1,148.90incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
52
Execution
Double row
Inner Diameter
90 mm
Outer Diameter
160 mm
Width
52.388 mm
Contact angle
20 °
Cage
Brass
Dynamic load rating
202 kN
Static load rating
191 kN
With sealing
No