

€36.70/ pieceexcl. VAT
€44.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | TSNG |
Suitable for shaft diameter | 85 mm |
Outer Diameter | 154 mm |
Width | 14 mm |
Material | NBR |
Operating temperature | from -40 to 100 °C |