TIMKEN

TIMKEN Double lip seal TSNG612

  • ERIKS:12597499
  • Manufacturer:087796317192
Image 1
Save to list

€17.77/ pieceexcl. VAT

€21.50incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TSNG
Suitable for shaft diameter
55 mm
Outer Diameter
92 mm
Width
12 mm
Material
NBR
Operating temperature
from -40 to 100 °C