

€16.87/ pieceexcl. VAT
€20.41incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | TSNG |
Suitable for shaft diameter | 50 mm |
Outer Diameter | 82.5 mm |
Width | 12 mm |
Material | NBR |
Operating temperature | from -40 to 100 °C |