TIMKEN

TIMKEN Double lip seal TSNG605

  • ERIKS:12597491
  • Manufacturer:087796317123
Image 1
Save to list

€11.71/ pieceexcl. VAT

€14.17incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TSNG
Suitable for shaft diameter
20 mm
Outer Diameter
42 mm
Width
12 mm
Material
NBR
Operating temperature
from -40 to 100 °C