TIMKEN

TIMKEN Double lip seal TSNG520

  • ERIKS:12597484
  • Manufacturer:087796317055
Image 1
Save to list

€43.27/ pieceexcl. VAT

€52.36incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TSNG
Suitable for shaft diameter
90 mm
Outer Diameter
144 mm
Width
14 mm
Material
NBR
Operating temperature
from -40 to 100 °C