

€23.96/ pieceexcl. VAT
€28.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | TSNG |
Suitable for shaft diameter | 70 mm |
Outer Diameter | 97.5 mm |
Width | 12 mm |
Material | NBR |
Operating temperature | from -40 to 100 °C |