TIMKEN

TIMKEN Double lip seal TSNG316

  • ERIKS:13167061
  • Manufacturer:087796316898
Image 1
Save to list

€54.07/ pieceexcl. VAT

€65.42incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TSNG
Suitable for shaft diameter
90 mm
Outer Diameter
141 mm
Width
13.5 mm
Material
NBR
Operating temperature
from -40 to 100 °C