TIMKEN

TIMKEN Double lip seal TSNG308-208

  • ERIKS:13167074
  • Manufacturer:087796316614
Image 1
Save to list

€16.21/ pieceexcl. VAT

€19.61incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TSNG
Suitable for shaft diameter
50 mm
Outer Diameter
70.5 mm
Width
12 mm
Material
NBR
Operating temperature
from -40 to 100 °C