TIMKEN

TIMKEN Double lip seal TSNG306-206

  • ERIKS:13167076
  • Manufacturer:087796316591
Image 1
Save to list

€12.93/ pieceexcl. VAT

€15.65incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TSNG
Suitable for shaft diameter
35 mm
Outer Diameter
54.5 mm
Width
12 mm
Material
NBR
Operating temperature
from -40 to 100 °C