TIMKEN

TIMKEN Double lip seal TSNG207

  • ERIKS:13167088
  • Manufacturer:087796316607
Image 1
Save to list

€13.16/ pieceexcl. VAT

€15.92incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
TSNG
Suitable for shaft diameter
40 mm
Outer Diameter
64.5 mm
Width
12 mm
Material
NBR
Operating temperature
from -40 to 100 °C