
€65.40/ pieceexcl. VAT
€79.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | D-POWER |
Type | PD442231 |
Drive mechanism | Gass cell |
Container volume | 125 ml |
Lubricant | GR231 |
Ambient temperature | from -20 to 60 °C |
Max. operating pressure | 5 bar |
Number of connections | 100 % |
Nominal service time | Adjustable: 1-12 Months |
Weight | 0.215 kg |
Diameter | 58 mm |
Height | 117 mm |