TIMKEN

TIMKEN Cylindrical roller bearing caged Single row NUP230EMA

  • ERIKS:12355086
  • Manufacturer:053893773520
Image 1
Image 2
Image 1
Image 2
Cylindrical roller bearing type NUP has a double ribbed outer ring and a single-ribbed inner ring with an abutting loose rib, which allows the bearing to provide axial location and to carry light thrust loads in both directions
Save to list

€2,413.35/ pieceexcl. VAT

€2,920.15incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
NUP
Cage material
Brass
Inner Diameter
150 mm
Outer Diameter
270 mm
Width
45 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Single row