

€10,425.97/ pieceexcl. VAT
€12,615.42incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | NUB |
Cage material | Brass |
Inner Diameter | 200 mm |
Outer Diameter | 360 mm |
Width | 143 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |